
16" X 20" Texas And Surroundings C1837 Vintage Map Poster Wall Art
Mfr # 391970
Zoro # G122887548
product price:Â $24.99
/eaKey Features
Primary Art Material
Paper
Commercial Use
Yes
Length
20 in
Material
Paper
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391970
Zoro #
G122887548
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Width
16 in
Depth
0.1 in
Details
Primary Art Material
Paper
Commercial Use
Yes
Material
Paper
Wall Mounting Hardware Included
No
LED/Illuminated
No
Assembly Required
No Assembly Needed
Finish
Matte
Set Type
Single Piece Item
Art Type
Print
Shape
Rectangle
Subject
Geography
Item
Wall Art
Number of Pieces Included
1
Color
Cream
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 16 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.