Shop HOMEROOTS
See all product information
Create Account
Set of Three Samira Gray Fish Metal Hanging Dimensional Sculpture, 3PK
- Mfr # 608671
- Zoro # G622883996
product price:Â
$
112.99
/pk of 3, $37.66/ea
Free Shipping & Returns
Key Features
Wall Decor Type
Hanging Dimensional Sculpture
Mirrored
No
Finish Style
No Distressing
Width
13 in
Construction Method
Handmade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608671
- Zoro #
- G622883996
- UPC #
- -
- Country of Origin
- China
- Wall Decor Type
- Hanging Dimensional Sculpture
- Mirrored
- No
- Finish Style
- No Distressing
- Construction Method
- Handmade
- Shape
- Novelty
- Color
- Gray
- Material
- Metal
- Hooks Included
- No
- Fringe/Tassels Included
- No
- Number of Pieces
- 3
- Commercial Use
- No
- Lighted
- No
- Style
- Modern
- Item
- Wall Decor
- Orientation
- Horizontal and Vertical
- Assembly Required
- No
- Outdoor Suitability
- No
Dimensions
- Width
- 13 in
- Depth
- 2 in
- Length
- 20 in
Description
Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20.00-inch h x 13.00-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.