16" X 24" Brown and Ivory Medallion Cotton Lumbar Throw Pillow With Texture

  • Mfr # 549453

  • Zoro # G322810445


product price: $33.59
/ea

Key Features

Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Material
Cotton
Closure Type
Zipper
Size
16 x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549453
Zoro #
G322810445
UPC #
-
Country of Origin
India

Dimensions

Size
16 x 24 in
Length
16 in
Width
24 in
Depth
4 in

Details

Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Material
Cotton
Closure Type
Zipper
Reversible
No
Color
Brown, Ivory
Style
Casual
Item
Accent Throw Pillow
Fill Material
Polyfill
Pattern
Medallion
Type
Pillow Cover and Insert

Description

Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 16-inch x 24-inch brown and ivory medallion cotton lumbar throw pillow with texture. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a brown and ivory coloration. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 16-inch H x 24-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.