
16" X 24" Ivory Abstract Polyester Zippered Pillow With Beads
Mfr # 535230
Zoro # G122810881
product price: $41.99
/eaKey Features
Residential/Commerical
Residential
Width
24 in
Fill Material
Polyfill
Type
Pillow Cover and Insert
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535230
Zoro #
G122810881
UPC #
-
Country of Origin
India
Dimensions
Width
24 in
Length
16 in
Depth
4 in
Size
16 x 24 in
Details
Residential/Commerical
Residential
Fill Material
Polyfill
Color
Ivory
Type
Pillow Cover and Insert
Reversible
No
Style
Glam
Material
Polyester
Closure Type
Zipper
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Pattern
Abstract
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 16-inch x 24-inch ivory abstract polyester zippered pillow with beads. The ivory coloring of the extremely durable and long lasting polyester will add dimension and texture to your space. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 16-inch H x 24-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.