
Shop HOMEROOTS
See all product information
16" X 24" Niagra Falls New York C1920S Vintage Travel Poster Wall Art
Mfr # 394327
Zoro # G222888605
product price:Â $23.59
/eaKey Features
Set Type
Single Piece Item
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
394327
Zoro #
G222888605
UPC #
-
Country of Origin
United States
Dimensions
Width
16 in
Depth
0.1 in
Length
24 in
Details
Set Type
Single Piece Item
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
LED/Illuminated
No
Finish
Matte
Subject
Advertisements
Number of Pieces Included
1
Art Type
Print
Commercial Use
Yes
Item
Wall Art
Color
Green
Shape
Rectangle
Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 16 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.