Shop HOMEROOTS
See all product information
Create Account
16" X 24" X 28" Natural Sandy Gray Metal Wood Veneer Paper Nightstand
Mfr # 347046
Zoro # G222905562
product price:Â
$
633.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Length
28 in
Number of Pieces
1
Finish
Natural & Sandy Gray
Frame Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347046
- Zoro #
- G222905562
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 24 in
- Length
- 28 in
- Width
- 16 in
Details
- Item
- Nightstands & Bedside Table
- Number of Pieces
- 1
- Finish
- Natural & Sandy Gray
- Frame Material
- Manufactured Wood
- Shape
- Rectangular
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Style
- Industrial
- Commercial Use
- No
Description
This case goods are crafted with modern elements combining wood, metal and black upholstery. Sensibly scaled for todays modern spaces, the collection offers a fresh, clean approach to contemporary lifestyle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.