16" X 26" Natural White And Lavender Floral Wood Framed Art

  • Mfr # 634061

  • Zoro # G222883662


product price:  $74.15
/ea

Key Features

Outdoor Suitability
No
Commercial Use
Yes
Finish
Natural
Style
Cottage
Lighted
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634061
Zoro #
G222883662
UPC #
-
Country of Origin
China

Dimensions

Width
26.25 in
Size
W: 26.25" x D:1.25" x H: 15.75"
Depth
1.25 in
Length
15.75 in

Details

Outdoor Suitability
No
Commercial Use
Yes
Finish
Natural
Style
Cottage
Lighted
No
Shape
Rectangle
Wall Decor Type
Framed Art
Material
Metal, Wood
Fringe/Tassels Included
No
Item
Wall Decor
Hooks Included
No
Orientation
Horizontal Only
Mirrored
No
Color
Lavender, Natural, White
Finish Style
Wood Scoring & Rub Through
Assembly Required
No
Construction Method
Handmade

Description

Handmade with care, this piece brings some charm and authenticity to your space. The purposefully distressed and whitewashed wood frame details add a charming touch, making it a perfect fit for rustic cottage-style interiors. This pretty lavender framed wall art will be a great addition to your space. This wall decor not only serves as a stunning focal point but also harmonizes beautifully with various interior themes, transforming your walls into a work of art. 15.75-inch h x 26.25-inch w x 1.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.