16" X 37" X 21" Pink Natural Wood Youth Chest
Mfr # 347556
Zoro # G122905969
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Finish
Pink & Natural
Material
Solid Wood
Depth
37 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
347556
Zoro #
G122905969
UPC #
-
Country of Origin
China
Dimensions
Depth
37 in
Length
21 in
Width
16 in
Details
Style
Modern
Item
Dressers
Finish
Pink & Natural
Material
Solid Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Pink
Description
Kids well know how to shuttle their toys and games all over the place, but this inspiring youth chest provides a classic spot to get things neatly arranged, packed and tucked away once the game is over. It is constructed with hard and refined wood for durability. It offers a very wide interior storage section, furnished with a safety lid to keep off dust, dirt and other unwanted particles. This chest is painted in pink and natural; just the right kind of color that youngsters will find to be very appealing. It comes in the dimension of 16 by 37 by 21 inches. Perfectly streamlined for the childrens room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.