Shop HOMEROOTS
See all product information
Create Account
47" Gray Wood Six Drawer Double Dresser
Mfr # 477760
Zoro # G922907866
product price:Â $357.99
/ea
Free Shipping & Returns
Key Features
Doors Included
No
Style
Transitional
Size
No
Felt Lined Drawers
No
Soft Close or Self Close Drawer Glides
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477760
- Zoro #
- G922907866
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Size
- No
- Depth
- 16.02 in
- Width
- 47.24 in
- Length
- 36.1 in
Details
- Doors Included
- No
- Style
- Transitional
- Felt Lined Drawers
- No
- Soft Close or Self Close Drawer Glides
- Yes
- Dresser Type
- Double Dresser
- Commercial Use
- No
- Finish
- Natural
- Dresser Orientation
- Horizontal
- Color
- Gray
- Assembly Required
- No Assembly Needed
- Number of Drawers
- 6
- Hutch Included
- No
- Item
- Dressers
- Material
- Manufactured Wood
- Dovetail Drawer Joints
- No
Description
Enhance your room into a visually delightful and highly functional space with this 47-inch gray wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The gray coloration of this piece is neutral and will blend easily with most any decor. 36.1-inch h x 47.24-inch w x 16.02-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.