160" White Linen Blend Modular Sofa
- Mfr # 714565
- Zoro # G222909386
product price:Â
$
1,527.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Sofa Design
Modular
Type
Sofa
Material
Solid and Manufactured Wood
Depth
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714565
- Zoro #
- G222909386
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Sofa Design
- Modular
- Type
- Sofa
- Material
- Solid and Manufactured Wood
- Upholstered
- Yes
- Capacity
- 400 lb
- Recliner
- No
- Color
- White
- Item
- Sofas
- Finish
- Matte
- Shape
- Rectangular
- Style
- Modern
- Upholstery Material
- Linen Blend
- Commercial Use
- Yes
- Sleeper Sofa
- No
- Seating Capacity
- 4
- Hand Crafted
- Yes
Dimensions
- Depth
- 40 in
- Length
- 23.2 in
- Width
- 160 in
Description
Designed for comfort and good looks, this 160-inch white linen blend modular sofa is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Removable back cushions make this sofa easy to manage. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 23.20-inch h x 160.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.