Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
68in Vintage Gray Faux Leather And Bone White Love Seat
- Mfr # 515703
- Zoro # G523438714
product price:Â
$
4,299.99
/ea
Key Features
Tufted Cushions
Yes
Upholstery Color
Gray
Leg Material
Solid And Manufactured Wood
Material
Manufactured Wood
Color
Off White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515703
- Zoro #
- G523438714
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 50 in
- Depth
- 44 in
- Size
- 68" L x 44" D" x 50" H
- Width
- 68 in
Details
- Item
- Love Seats
- Tufted Cushions
- Yes
- Upholstery Color
- Gray
- Leg Material
- Solid And Manufactured Wood
- Material
- Manufactured Wood
- Color
- Off White
- Upholstery Material
- Polyurethane
- Finish
- Matte
- Wood Species
- Not Wood
- Assembly Required
- Full Assembly Needed
- Capacity
- 2
- Upholstery Pattern
- Solid Color
Description
With a look and feel like leather, this 68-inch vintage gray faux leather and bone white love seat is made from sturdy and resilient polyurethane to stand up to the test of time. Square_arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 50-inch h x 68-inch w x 44-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.