16in Antiqued Bronze Bulldog Outdoor Statue
- Mfr # 523599
- Zoro # G723440555
product price:Â
$
81.99
/ea
Key Features
Includes
1
Outdoor Decor Accessories Type
Statue
Assembly Required
No Assembly Needed
Theme
Animal
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523599
- Zoro #
- G723440555
- UPC #
- -
- Country of Origin
- China
- Includes
- 1
- Outdoor Decor Accessories Type
- Statue
- Assembly Required
- No Assembly Needed
- Theme
- Animal
- Material
- Polyresin
- Animal Type
- Dogs
- Purposeful Distressing Type
- Worn/Fade
- Handmade
- Yes
- Holiday / Occasion
- No Holiday
- Color
- Antiqued Bronze
- Reversible
- No
- Additional Embellishments
- No Additional Embellishments
- Lighted
- No
- UV Resistant
- No
- Style
- Transitional
- Commercial Use
- Yes
- Item
- Outdoor Accessories-Decor-Garden-Games
Dimensions
- Length
- 16 in
- Width
- 16 in
- Depth
- 10 in
Description
The 16-inch antiqued bronze bulldog outdoor statue adds a charming touch to any garden or patio. This delightful piece features an animal theme, celebrating the beloved dog in all its glory. Crafted from durable polyresin, this statue is designed to withstand the elements while maintaining its pristine appearance. The antiqued bronze color enhances the vintage look, making it a perfect complement to your outdoor decor. Whether placed among flowers or as a standalone accent, this bulldog statue exudes personality and warmth. It effortlessly brings a playful spirit to your outdoor space, inviting joy and charm into every corner of your garden setting. Make a statement with this elegant yet whimsical addition to your home garden decor. 16.00-inch h x 16.00-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.