Shop TECHKO
See all product information
Create Account
Buddy the Puppy Solar Outdoor Garden Statue with Integrated LED Light
- Mfr # SG-821
- Zoro # G023507477
original price: $34.99 , new price: $26.24 , 25 percent off
new price:
$
26.24
/ea
Key Features
Lumens
18 lm
Power Source
Solar
Wattage Equivalency
2 W
Material
ABS Plastic, Resin
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-821
- Zoro #
- G023507477
- UPC #
- 850070278201
- Country of Origin
- China
- Lumens
- 18 lm
- Item
- Solar Garden Statue
- Power Source
- Solar
- Wattage Equivalency
- 2 W
- Material
- ABS Plastic, Resin
- Finish
- Matte
- Voltage
- 1.2 V
- Color
- Tan, Black, Green, Pink
- Color Temperature
- Cool White (6000K)
- Mount Type
- Freestanding
Dimensions
- Size
- 5.3 in x 5.5 in x 8.7 in
Description
Meet Buddy, the happiest greeter your home has ever had. With his tongue-out smile, bright eyes, and paws perched proudly behind a big “WELCOME” sign, Buddy is ready to charm every guest who walks up to your porch, patio, or garden path. Nestled in the center of his sign is a built-in solar light that brings his warm welcome to life once the sun goes down. During the day, Buddy lounges in the sunshine while the solar panel quietly charges. When evening arrives, the light in his sign automatically glows, creating a cozy, inviting ambiance that makes your entryway feel extra friendly. The soft LED illumination highlights the playful details - from the grassy base to the little pink flowers - giving your outdoor space a cheerful, heartwarming touch. Crafted from durable, weather-resistant materials, Buddy is ready for year-round outdoor display. Whether you’re decorating your own home or searching for a sweet, pet-themed gift, this lovable pup brings personality, charm, and a glowing welcome wherever he sits.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.