Shop HOMEROOTS
See all product information
Create Account
16in Beige Wood Accent Chest
- Mfr # 724357
- Zoro # G523439353
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
No
Cabinet Doors
No
Cabinet Design
Standard
Overall Length
70.86 in
Assembly
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724357
- Zoro #
- G523439353
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 70.86 in
- Overall Depth
- 12.32 in
- Width
- 15.74 in
Details
- Shelves Included
- No
- Cabinet Doors
- No
- Cabinet Design
- Standard
- Assembly
- Full Assembly Needed
- Lacquered
- No
- Weight Capacity
- 50 lbs
- Mirrored Finish
- No
- Cabinet Type
- Accent Chest
- Gloss Finish
- No
- Material
- Manufactured Wood
- Item
- Cabinets
- Solid Wood Frame
- No
- Color
- Beige
- Shape
- Rectangular
- Finish
- Matte
Description
This 16-inch beige wood accent chest will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 70.86-inch h x 15.74-inch w x 12.32-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.