47in Gray And White Geometric Cotton Upholstered Distressed Bench
- Mfr # 483465
- Zoro # G123439531
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Finish
Distressed
Leg Material
Solid Wood
Style
Modern
Upholstery Color
Gray, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483465
- Zoro #
- G123439531
- UPC #
- -
- Country of Origin
- India
- Item
- Benches
- Upholstered
- Yes
- Finish
- Distressed
- Leg Material
- Solid Wood
- Style
- Modern
- Upholstery Color
- Gray, White
- Bench Pattern
- Geometric
- Seat Material
- Upholstery
- Bench Type
- Bedroom Bench
- Leg Color
- Black
- Assembly
- No Assembly Needed
- Upholstery Material
- 100% Cotton
- Material
- Upholstery
- Weight Capacity
- 300 lbs
- Color
- Gray, White
- Nailhead Trim
- Yes
Dimensions
- Width
- 47 in
- Overall Depth
- 16 in
- Overall Length
- 18 in
- Size
- 18" x 47" x 16"
Description
Practicality and fashion mix together with this handy 47in gray and white geometric cotton upholstered distressed bench. Expertly upholstered with padding and soft 100% cotton in a geometric pattern, this bench is as comfortable as it is good looking. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18in H x 47in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.