16in Dark Brown Solid Wood Console Table
- Mfr # 380227
- Zoro # G823438261
product price:Â
$
2,050.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Finish
Matte
Length
23.3 in
Height
16 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380227
- Zoro #
- G823438261
- UPC #
- -
- Country of Origin
- India
- Item
- TV Stands
- Color
- Dark Brown
- Finish
- Matte
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 23.3 in
- Height
- 16 in
- Width
- 70.5 in
Description
Our 16-inch brown solid wood console table a great addition to any room, serving as a stylish and decorative element. This rectangular table has clean lines and plenty of surface area. This unit has a brown genuuine hardwood tabletop. The four leg of this unit is crafted with solid wood, leaving you with a console table that is of the finest quality and materials. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 23.3-inch H x 16-inch W x 70.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.