Shop HOMEROOTS
See all product information
Create Account
55in White Wood Fireplace Entertainment Center
- Mfr # 725193
- Zoro # G723438729
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Natural Variation Type
No Natural Variation
Stand Type
Entertainment Center
Bridge Included
No
Hutch Included
No
Wood Type
Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 725193
- Zoro #
- G723438729
- UPC #
- -
- Country of Origin
- Colombia
- Natural Variation Type
- No Natural Variation
- Stand Type
- Entertainment Center
- Bridge Included
- No
- Hutch Included
- No
- Wood Type
- Particle Board
- Material
- Manufactured Wood
- Capacity
- 60
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Color
- White
- Item
- TV Stands
Dimensions
- Height
- 13.7 in
- Length
- 18.7 in
- Width
- 55.1 in
Description
Create the ultimate blend of style, function, and design with this 55-inch white wood fireplace entertainment center. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Ideal for tv placement and storage in your living room, bedroom or office. 18.70-inch h x 55.10-inch w x 13.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.