16in X 41in Green Steel Hexagon Planter Box
- Mfr # 668466
- Zoro # G423439965
product price:Â
$
95.99
/ea
Key Features
Galvanized
Yes
Assembly Required
Full Assembly Needed
Pattern
Solid Color
Commercial Use
No
Capacity
10240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668466
- Zoro #
- G423439965
- UPC #
- -
- Country of Origin
- China
- Galvanized
- Yes
- Assembly Required
- Full Assembly Needed
- Pattern
- Solid Color
- Commercial Use
- No
- Capacity
- 10240
- Purposeful Distressing Type
- No Distressing
- What's Included
- Raised Garden Hardware
- Shape
- Hexagon
- Bottom Design
- No
- With Wheels
- No
- Planter Type
- Planter Box
- Location
- Outdoor Use Only
- Self Watering
- No
- Material
- Steel
- Number of Planters Included
- 1
- Style
- Casual
- Item
- Outdoor Planters
- Includes
- Raised Garden Hardware
- Color
- Green
Dimensions
- Depth
- 35.5 in
- Width
- 41 in
- Length
- 16.25 in
- Size
- Medium
Description
Plant your favorite flowers, vegetables, or herbs in this 16-inch x 41-inch green steel hexagon planter box that will complement the decor of any outdoor area. Made of galvanized steel, this raised garden bed is ready to let your plants and flowers be the star of the show. In addition to ease of less bending and stress on your back, the use of a raised structure gives you the ability to improve drainage, soil conditions, and promote root development in spaces where it would otherwise be more difficult. Use this planter to let the world know that you're proud of your plants. If you're looking for a way to add some greenery to your space, get creative with this planter!. 16.25-inch h x 41.00-inch w x 35.50-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.