Shop HOMEROOTS
See all product information
Create Account
32in X 63in Silver Metal Oval Raised Garden Bed
- Mfr # 668464
- Zoro # G523440137
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Capacity
35456
Planter Type
Raised Garden Bed
Location
Outdoor Use Only
Self Watering
No
Galvanized
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668464
- Zoro #
- G523440137
- UPC #
- -
- Country of Origin
- China
- Capacity
- 35456
- Planter Type
- Raised Garden Bed
- Location
- Outdoor Use Only
- Self Watering
- No
- Galvanized
- Yes
- Number of Planters Included
- 1
- Pattern
- Solid Color
- What's Included
- Raised Garden Hardware
- Assembly Required
- Full Assembly Needed
- Material
- Steel
- Item
- Outdoor Planters
- Shape
- Oval
- Color
- Silver
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Bottom Design
- No
- Style
- Casual
- Includes
- Raised Garden Hardware
- With Wheels
- No
Dimensions
- Length
- 32 in
- Depth
- 32 in
- Width
- 62.5 in
- Size
- Small
Description
If you love gardens but are searching for ease and comfort, this 63-inch x 32-inch silver rectangular raised garden bed is for you. A raised design makes gardening not only simpler but also is less strain on your back than other planters. Made of galvanized steel, this ribbed metal planter is ready to let your plants and flowers be the star of the show. In addition to ease of less bending and stress on your back, the use of an elevated structure gives you the ability to improve drainage, soil conditions, and promote root development in spaces where it would otherwise be more difficult. This planter is the perfect way to add instant style to your outdoor space. 32.00-inch h x 62.50-inch w x 32.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.