Zoro Homepage

17" Beige Ceramic Novelty Table Lamp With White Drum Shade

  • Mfr # 643468

  • Zoro # G822375611


product price: $68.15
/ea

Key Features

Width
9.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
Height
16.5 in
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643468
Zoro #
G822375611
UPC #
-
Country of Origin
China

Dimensions

Width
9.5 in
Height
16.5 in
Depth
9.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Beige/White
Item
Table Lamp

Description

With this 17-inch beige ceramic novelty table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy ceramic and features a beige color. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 16.50-inch h x 9.50-inch w x 9.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.