Lighting, 63''h, Floor Lamp, Black Metal, Ivory / Cream Shade, Contemporary
- Mfr # I 9760
- Zoro # G515622503
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Material
Metal, Polyester
Shade Shape
Round
Width
63.5 in
Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9760
- Zoro #
- G515622503
- UPC #
- 680796090395
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Width
- 63.5 in
- Depth
- 14 in
Details
- Material
- Metal, Polyester
- Glass Color
- Black
- Shade Shape
- Round
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
Description
Step into the spotlight with our 63"h arc floor lamp in sleek black metal with a chic ivory drum shade. This contemporary piece is the perfect way to brighten up a living room, bedroom, or office to create a warm ambiance. The convenient on/off foot switch attached to an unobtrusive 6ft black cord makes it easy to illuminate and brighten your space in style. Add this classically modern arc lamp to your home and instantly elevate your decor!
- Create an inviting ambiance with this stylish 63"h arc floor lamp featuring a black metal base and an elegant ivory fabric drum shade.
- Using up to a 100W bulb (not included), illuminate your living space with the convenient on/off foot switch discreetly attached to a 6ft black cord.
- Made with high quality materials for longevity, this trendy lighting accent includes a 2 year limited warranty against any defects for your comfort and satisfaction.
- Only minor assembly required and this decorative accent lighting is ready to brighten any room with its sophisticated design.
- Product dimensions: 20 in. L x 14 in. W x 63.5 in. H; shade: 14 in. L x 14 in. W x 9.5 in. H
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.