
17" Black Abstract Metal And Glass Tabletop Hurricane Candle Holder
Mfr # 608394
Zoro # G622882203
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Finish Style
No Distressing
Style
Modern
Finish
Does Not Apply
Holder Type
Hurricane
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608394
Zoro #
G622882203
UPC #
-
Country of Origin
China
Dimensions
Length
16.73 in
Overall Depth
6.3 in
Width
6.3 in
Details
Finish Style
No Distressing
Style
Modern
Finish
Does Not Apply
Holder Type
Hurricane
Assembly Required
No
Capacity
1
Placement Type
Tabletop
Intended Room
Living Room
Item
Candle Holders
Commercial Use
No
Color
Black
Material
Metal, Glass
Pattern
Abstract
Construction Method
Handmade
Shape
3" Wide Pillar
Description
Bring the romantic glow of candlelight to your tabletop with this 17-inch black abstract metal and glass tabletop hurricane candle holder handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 16.73-inch h x 6.3-inch w x 6.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.