
17" Black And Clear Glass Bottle And Metal Wall Vase
Mfr # 608649
Zoro # G822885370
product price:Â $54.99
/eaKey Features
Vase Type
Wall Vase
Finish Style
Coat/Paint Distressing
Intended Room
Living Room
Material
Glass, Metal
Pattern
No Pattern and Not Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608649
Zoro #
G822885370
UPC #
-
Country of Origin
China
Dimensions
Width
5.91 in
Depth
3.15 in
Length
16.93 in
Details
Item
Vases
Vase Type
Wall Vase
Finish Style
Coat/Paint Distressing
Intended Room
Living Room
Material
Glass, Metal
Pattern
No Pattern and Not Solid Color
Hand Painted
No
Watertight
Yes
Shape
Novelty
Color
Black, Clear, Gray
Finish
Does Not Apply
Assembly Required
No
Style
Rustic
Occasion
No Holiday
Commercial Use
No
Description
The 17-inch black and clear glass bottle and metal wall vase is a stunning addition to any home decor. Crafted from a blend of glass and galvanized metal, it showcases a unique rustic style that enhances your living space. This versatile wall vase serves not only as a decorative piece but also as includes a functional glass bottle to hold your favorite flowers or greenery. The purposeful distressing adds character and charm, making it an eye-catching focal point on your wall. Enhance your decor with this stylish, functional wall vase that brings nature indoors. 16.93-inch h x 5.91-inch w x 3.15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.