This item is Discontinued.

Uniquewise Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5" White QI003245.WT

This item is Discontinued.

Uniquewise

Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5" White (Discontinued)

Mfr # QI003245.WT
Zoro # G904101886
UPC # 651355232082
Country of Origin Viet Nam
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003245.WT
Zoro #
G904101886
UPC #
651355232082
Country of Origin
Viet Nam

Dimensions

Length
11
Width
11
Depth
11
Size
Medium
Height
27.5

Details

Weight
4
Color
White
Material
Bamboo

Description

Upgrade your home to a luxury status with this modern floor vase. The exclusive qualities of the floor vases, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. As this item is composed with a lightweight design, we would suggest you to put sand or pebbles in the vase to keep it stable. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.