Shop HOMEROOTS
See all product information
Create Account
17" Black Water Hyacinth Basket
Mfr # 609420
Zoro # G122910437
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Overall Depth
15.75 in
Overall Length
17.2 in
Overall Height
15.75 in
Weight Capacity
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609420
- Zoro #
- G122910437
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 15.75 in
- Overall Length
- 17.2 in
- Overall Height
- 15.75 in
Details
- Shape
- Round
- Weight Capacity
- 15 lb
- Frame Material
- Water Hyacinth
- Item
- Organizers
- Shelves Included
- No
- Commercial Use
- No
- Assembly
- No Assembly Needed
- Features
- Nesting
- Style
- Modern
- Type
- Basket
- Doors Included
- No
- Color
- Black
- Holiday / Occasion
- No Holiday
- Clothing Rod Included
- No
- Includes
- 3 Pieces
- Handles Included
- Yes
- Lid Included
- No
Description
Keep your space tidy with this 17-inch black water hyacinth basket. Crafted from water hyacinth in a modern black color, this basket features a round shape that adds a touch of elegance to any room. The set includes 3 pieces, perfect for organizing various items throughout your home. Its sleek design and durable material make it an ideal choice for those looking to combine style and functionality seamlessly. 15.75-inch h x 17.2-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.