Shop HOMEROOTS
See all product information
Create Account
31in Natural Wood Corner Accent Cabinet With Two Doors
- Mfr # 719676
- Zoro # G723439382
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Shelves Included
Yes
Solid Wood Frame
No
Material
Manufactured Wood
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719676
- Zoro #
- G723439382
- UPC #
- -
- Country of Origin
- China
- Mirrored Finish
- No
- Shelves Included
- Yes
- Solid Wood Frame
- No
- Material
- Manufactured Wood
- Assembly
- Partial Assembly Needed
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Item
- Cabinets
- Shape
- Corner
- Number of Cabinets
- 1
- Cabinet Design
- Standard
- Glass Doors
- No
- Weight Capacity
- 50 lbs
- Finish
- Natural
- Lacquered
- No
- Color
- Natural
- Cabinet Type
- Accent Cabinet
Dimensions
- Overall Length
- 36 in
- Width
- 31 in
- Overall Depth
- 16 in
Description
This 31-inch natural wood corner accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.