Zoro Homepage

17" Black Wood Freestanding Bathroom Vanity

  • Mfr # 571350

  • Zoro # G822348349


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
17.1 in
Width
17.3 in
Height
29.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571350
Zoro #
G822348349
UPC #
-
Country of Origin
Colombia

Dimensions

Length
17.1 in
Width
17.3 in
Height
29.8 in

Details

Color
Black
Item
Bathroom Storage & Organization

Description

The 17-inch black wood freestanding bathroom vanity offers a sleek, modern design that enhances any bathroom space. Crafted from high-quality manufactured wood, it features a durable black base color that adds a touch of elegance. The vanity's manufactured wood countertop complements the overall aesthetic while providing a practical surface for your essentials. Designed for free-standing standard installation, it is easy to place in your desired location. This piece not only maximizes functionality but also transforms your bathroom into a stylish retreat. Perfect for those seeking a contemporary look, this bathroom vanity seamlessly balances form and function to elevate your home decor. 29.8-inch h x 17.3-inch w x 17.1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.