Laurent 60 in. Double Vanity, Light Natural Oak, w/ 3 CM Charcoal Soapstone Quartz Top
- Mfr # 545-V60D-LNO-3CSP
- Zoro # G216242840
Key Features
Specifications
Product Information
- MFR #
- 545-V60D-LNO-3CSP
- Zoro #
- G216242840
- UPC #
- 840467804755
- Country of Origin
- Viet Nam
Dimensions
- Width
- 60 in
- Height
- 34.13 in
- Depth
- 23.5 in
Details
- Material
- Ash Solids, Ash Veneers, Plywood Panels
- Finish
- Light Natural Oak
- Shape
- Rectangular
- Tabletop Color
- Charcoal Soapstone
- Number of Faucet Holes
- 3 Per Basin
- Hardware Finish
- Champagne Brass
- Includes
- Vanity cabinet, countertop, sink
- Number of Bowls
- Double
- Mounting Type
- Widespread Faucet
Description
A modern interpretation of mid-century design, the Laurent 60 in. Double Vanity features organic charm with soft, rounded picture-frame details. Its Light Natural Oak finish over cathedral grain Ash veneers highlights the beautiful, natural wood texture, while Champagne Brass knobs lend a touch of elegance. Designed for versatility, this vanity offers two top-row tip-out drawers, four generously sized full-extension drawers, and a removable bamboo drawer organizer. The two-door cabinet door opens to adjustable shelves and a conveniently integrated USB/120V power unit. Choose to install the Laurent as a freestanding vanity with the modern wood base, or float it on your wall using our durable French cleat hardware. Perfectly crafted and beautifully appointed, Laurent brings an understated elegance to any bathroom. The addition of a matte Charcoal Soapstone Silestone top completes the look.
- Two single-door cabinets with internal shelves; two top-row tip-out drawers, and four standard drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Light Natural Oak finish with Champagne Brass hardware
- Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sinks that ship separately and include mounting brackets for easy installation
- Integrated 120V outlet with USB ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Removable bamboo drawer organizer included
- Faucets sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.