Zoro Homepage

17" Blue Abstract Geo Printed Serving Tray

  • Mfr # 634500

  • Zoro # G622374340


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Overall Depth
11.75 in
Overall Height
2.25 in
Application Type
Yes
Color
Blue
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634500
Zoro #
G622374340
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
11.75 in
Overall Height
2.25 in
Overall Width
17 in

Details

Item
Tray
Application Type
Yes
Color
Blue
Assembly Required
No Assembly Needed

Description

Freshen up your space with this convenient and good looking 17-inch blue geometric serving tray. Decorated with a modern abstract geometric pad print pattern, this tray is not only practical, but makes a great decorative accent as well. Designed with handles for easy transport and convenience. This serving tray has a food safe finish. 2.25-inch h x 17-inch w x 11.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.