17" Bronze And Clear Enameled Cast Iron And Glass Nine Bloom Table Vase

  • Mfr # 574258

  • Zoro # G622883415


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Pattern
No Pattern and Not Solid Color
Finish
Does Not Apply
Shape
Tulip
Hand Painted
No
Depth
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574258
Zoro #
G622883415
UPC #
-
Country of Origin
China

Dimensions

Depth
1.8 in
Length
13.8 in
Size
14 in
Width
17.7 in

Details

Pattern
No Pattern and Not Solid Color
Finish
Does Not Apply
Shape
Tulip
Hand Painted
No
Finish Style
No Distressing
Watertight
Yes
Material
Enameled Cast Iron, Glass
Vase Type
Table Vase
Style
Transitional
Assembly Required
No
Commercial Use
Yes
Item
Vases
Intended Room
Living Room
Occasion
No Holiday
Color
Bronze, Clear

Description

Get ready to accent your space in style with this 17-inch bronze and clear enameled cast iron and glass nine bloom table vase. This multi glass vial design adds a unique touch that makes is the perfect centerpiece for any table setting. Its unique blend of materials ensures it stands out while harmonizing with various decor styles. Ideal for displaying fresh flowers or as a decorative piece on its own, this vase will effortlessly enhance your home ambiance. Elevate your interior design with this charming addition. 13.80-inch h x 17.70-inch w x 1.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.