17" Oak And White Wood Freestanding Bathroom Vanity
- Mfr # 478199
- Zoro # G022906875
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Length
16.9 in
Width
17.3 in
Height
29.7 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478199
- Zoro #
- G022906875
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Base Color
- Oak, White
Dimensions
- Length
- 16.9 in
- Width
- 17.3 in
- Height
- 29.7 in
Description
The 17-inch oak and white wood freestanding bathroom vanity combines contemporary design with functionality. Crafted from high-quality manufactured wood, it offers a durable structure and a stylish aesthetic. The base features a harmonious blend of oak and white colors, adding a touch of elegance to your space. As a free-standing standard unit, it allows for easy installation and flexibility in your bathroom layout. This modern vanity complements various decor styles while providing ample storage for your essentials, enhancing both organization and style in your daily routine. Enjoy the perfect balance of practicality and sophistication with this eye-catching addition to your home. 29.70-inch h x 17.30-inch w x 16.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.