Shop HOMEROOTS
See all product information
Create Account
24" Black Wood Freestanding Bathroom Vanity With White Sink
- Mfr # 478251
- Zoro # G822911680
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Length
17.71 in
Width
23.62 in
Height
33.46 in
Material
Manufactured Wood
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478251
- Zoro #
- G822911680
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Black
- Base Color
- Black
- Color
- White
- Includes
- Doors; Sink
- Countertop Material
- Manufactured Wood
Dimensions
- Length
- 17.71 in
- Width
- 23.62 in
- Height
- 33.46 in
Description
The 24-inch black wood freestanding bathroom vanity with white sink offers a modern focal point for your bathroom. Crafted from durable manufactured wood, this vanity cabinet features two doors and a bottom drawer that give you lots of concealed storage. It features a sink made of durable resin, ensuring easy maintenance and lasting beauty. The soft close door hinges provide a quiet and smooth operation, while the striking silver handles and feet add a touch of chic sophistication. Efficiently organize your bathroom essentials in style with this chic black free-standing vanity that will transform your bathroom into a stylish retreat. 33.46-inch h x 23.62-inch w x 17.71-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.