Shop HOMEROOTS
See all product information
Create Account
17" Tan Jute Basket
- Mfr # 704890
- Zoro # G222908655
product price:Â
$
69.99
/ea
Key Features
Shape
Round
Overall Depth
17 in
Overall Length
17 in
Overall Height
17 in
Weight Capacity
35.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 704890
- Zoro #
- G222908655
- UPC #
- -
- Country of Origin
- India
- Shape
- Round
- Weight Capacity
- 35.9 lb
- Frame Material
- Jute
- Handles Included
- No
- Color
- Tan
- Holiday / Occasion
- No Holiday
- Assembly
- No Assembly Needed
- Shelves Included
- No
- Clothing Rod Included
- No
- Item
- Organizers
- Doors Included
- No
- Lid Included
- No
- Includes
- 1 Piece; Basket 17 x 17 x 17 in
- Features
- Nesting
- Type
- Basket
- Style
- Craftsman
- Commercial Use
- Yes
Dimensions
- Overall Depth
- 17 in
- Overall Length
- 17 in
- Overall Height
- 17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.