Shop HOMEROOTS
See all product information
Create Account
28in Blue Server
- Mfr # 401702
- Zoro # G623440709
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
1
Purposeful Distressing Type
No Distressing
Glass Doors
No
Commercial Use
No
Overall Length
28.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401702
- Zoro #
- G623440709
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 28.25 in
- Size (Width x Height x Depth)
- 28 x 13 x 28.25 in
- Overall Width
- 28 in
- Overall Depth
- 13 in
- Size
- 28 x 13 x 28.25 in
Details
- Number of Drawers
- 1
- Purposeful Distressing Type
- No Distressing
- Glass Doors
- No
- Commercial Use
- No
- Sideboard Type
- Server
- Assembly Required
- Full Assembly Needed
- Arm Style
- Coastal
- Door Included
- Yes
- Frame Material
- Manufactured Wood
- Item
- Sideboards
- Includes
- Yes
- Color
- Blue
Description
Equipped with a single easy open drawer for practical and good looking storage. This beautiful accent is made from sturdy mdf that is built to last. Its a high quality piece, made from premium grade linen. Its a high quality piece, made from premium grade metal. Its a high quality piece, made from premium grade polypropylene. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 28.25-inch h x 28-inch w x 13-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.