Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17" X 17" Gray Compass Galvanized Metal And Wood Square Framed Art

  • Mfr # 634054

  • Zoro # G122883106


product price: $63.99
/ea

Key Features

Material
Galvanized Metal, Manufactured Wood
Length
16.5 in
Width
16.5 in
Color
Gray
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634054
Zoro #
G122883106
UPC #
-
Country of Origin
China

Dimensions

Length
16.5 in
Width
16.5 in
Depth
1.5 in
Size
W: 16.5" x H: 16.5" x D: 1.5"

Details

Material
Galvanized Metal, Manufactured Wood
Item
Wall Decor
Color
Gray
Shape
Square
Hooks Included
No
Fringe/Tassels Included
No
Assembly Required
No
Finish Style
Wood Scoring & Rub Through
Wall Decor Type
Framed Art
Mirrored
No
Pattern
Compass
Construction Method
Handmade
Style
Coastal
Outdoor Suitability
No
Commercial Use
Yes
Lighted
No
Orientation
Vertical Only

Description

Handmade with care, this piece brings some authenticity to your space. The framed art features a chic coastal style that effortlessly enhances any room's aesthetic. Crafted from durable galvanized metal, this square shaped decor features a galvanized metal base that is surrounded by a rustic purposefully distressed wooden frame. This handcrafted decor adds a nautical touch to your space. 16.50-inch h x 16.50-inch w x 1.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.