Shop HOMEROOTS
See all product information
Create Account
16" X 16" Gray And White Time to Smile Wood Square Wall Decor
Mfr # 636003
Zoro # G722885432
product price:Â $25.59
/eaKey Features
Commercial Use
Yes
Color
Gray, White
Orientation
Vertical Only
Fringe/Tassels Included
No
Construction Method
Handmade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
636003
Zoro #
G722885432
UPC #
-
Country of Origin
China
Dimensions
Depth
1 in
Length
15.75 in
Width
15.75 in
Details
Commercial Use
Yes
Color
Gray, White
Orientation
Vertical Only
Fringe/Tassels Included
No
Construction Method
Handmade
Style
Traditional
Lighted
No
Hooks Included
No
Item
Wall Decor
Mirrored
No
Assembly Required
No
Wall Decor Type
Hanging Text
Finish Style
No Distressing
Material
Wood
Outdoor Suitability
No
Shape
Square
Description
Our words matter. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15.75-inch h x 15.75-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.