17" X 17" X 2" Gray, Lined Square - Wall Decor
- Mfr # 274924
- Zoro # G522885601
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
17 in
Material
Sandstone
Assembly Required
No
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274924
- Zoro #
- G522885601
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Material
- Sandstone
- Assembly Required
- No
- Item
- Wall Decor
- Style
- Contemporary
- Orientation
- Horizontal and Vertical
- Finish
- Coated
Dimensions
- Width
- 17 in
- Length
- 17 in
- Depth
- 2 in
Description
our square wall decor features a captivating simple spiral modern and contemporary design that will put a tantalizing visual effect on your entire home setting. it comes in a sandstone concave square design complemented with lined finish meant to seamlessly blend with existing decor in your home. this is a part of our wall art collection that is perfectly crafted to aesthetically wow you and your guests for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.