Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
17" X 33" X 48" Dark Walnut Wood Chest
Mfr # 347086
Zoro # G922907026
product price:Â $593.99
/eaKey Features
Finish
Dark Walnut
Depth
33 in
Length
48 in
Color
Copper
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347086
- Zoro #
- G922907026
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 33 in
- Length
- 48 in
- Width
- 17 in
Details
- Item
- Dressers
- Finish
- Dark Walnut
- Color
- Copper
- Assembly Required
- No Assembly Needed
- Commercial Use
- No
- Style
- Transitional
- Material
- Solid Wood
Description
This chest is a new rendition to a classic style. The antiqued look is further highlighted with hand applied burnish. Add this piece to any bedroom for extra storage with some class.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.