30" White Solid Wood Five Drawer Chest
- Mfr # 473071
- Zoro # G622909146
product price:Â
$
1,235.99
/ea
Key Features
Dresser Type
Standard Dresser
Width
30 in
Dresser Orientation
Vertical
Hutch Included
No
Doors Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473071
- Zoro #
- G622909146
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 30 in
- Length
- 44 in
- Depth
- 19 in
Details
- Dresser Type
- Standard Dresser
- Dresser Orientation
- Vertical
- Hutch Included
- No
- Doors Included
- No
- Style
- Contemporary
- Dovetail Drawer Joints
- No
- Item
- Dressers
- Wood Species
- Rubberwood
- Finish
- Gloss
- Commercial Use
- No
- Material
- Solid Wood
- Number of Drawers
- 5
- Assembly Required
- Partial Assembly Needed
- Color
- White
Description
Make your room functional and visually enticing with this masterful 30" white solid wood five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white textured fronts and coloration of this piece is neutral and will blend easily with most any decor. 44" H x 30" W x 19" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.