Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
175" Chestnut Italian Leather Reclining Metal USB Sofa
- Mfr # 720417
- Zoro # G122911120
product price:Â
$
10,868.99
/ea
Key Features
Color
Chestnut
Upholstery Material
Italian Leather
Sleeper Sofa
No
Hand Crafted
No
Shape
Modular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720417
- Zoro #
- G122911120
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 31 in
- Width
- 175 in
- Size
- W
- Depth
- 41 in
Details
- Color
- Chestnut
- Upholstery Material
- Italian Leather
- Sleeper Sofa
- No
- Hand Crafted
- No
- Shape
- Modular
- Commercial Use
- Yes
- Recliner
- Yes
- Sofa Design
- Reclining
- Seating Capacity
- 3
- Capacity
- 1200 lb
- Finish
- Matte
- Type
- Sofa
- Material
- Metal
- Mattress Included
- No
- Reclining Type
- Power - Push Button
- Assembly Required
- Partial Assembly Needed
- Item
- Sofas
- Upholstered
- Yes
- Style
- Modern
Description
Superior construction from fabulously soft and high grade leather gives this 175-inch chestnut italian leather reclining metal usb sofa a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Rolled arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 31.00-inch h x 175.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.