Shop HOMEROOTS
See all product information
Create Account
35in Brown Boucle and Solid Wood Upholstered Storage Bench With Cabinet
- Mfr # 717468
- Zoro # G623440495
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Bench Type
Entryway Bench
Shape
Rectangle
Width
35.4 in
Leg Color
Brown
Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 717468
- Zoro #
- G623440495
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 35.4 in
- Overall Depth
- 13.8 in
- Overall Length
- 15.7 in
Details
- Bench Type
- Entryway Bench
- Shape
- Rectangle
- Leg Color
- Brown
- Style
- Mid-Century
- Weight Capacity
- 22 lbs
- Material
- Upholstery
- Upholstered
- Yes
- Color
- Brown
- Hand Crafted
- Yes
- Bench Pattern
- Solid Color
- Assembly
- No Assembly Needed
- Seat Material
- Upholstery
- Upholstery Material
- Boucle
- Nailhead Trim
- Yes
- Leg Material
- Solid Wood
- Upholstery Color
- Brown
- Finish
- Oak
- Item
- Benches
Description
Add a good looking decorative accent to your space that is also practical for seating. A brown coloration runs throughout this good looking solid wood and upholstery bench. Expertly upholstered with padding in a soft solid color boucle, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 15.70-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.