17.75" X 17.75" X 23" Dark Taupe Particle Board Hollow Core 2 Drawers Office Cabinet
Mfr # 333356
Zoro # G622907128
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
No Distressing
Height
23 in
Material
Manufactured Wood
Width
17.75 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333356
Zoro #
G622907128
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
23 in
Width
17.75 in
Depth
17.75 in
Details
Purposeful Distressing Type
No Distressing
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Finish
Natural
Color
Taupe
Number of Drawers
2
Assembled/Unassembled
Unassembled
Item
Filing Cabinets
Description
This mobile stand is the perfect combination of contemporary design and functionality. Finished in a dark taupe wood-look with sleek lines and thick panels, this cabinet will add modern appeal to any home office. It features two drawers for added storage,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.