2 Drawer Wood File Cabinet Filing Cabinet with Lock Rolling File Cabinet for Under Desk Storage
- Mfr # 80-FC-4-PK
- Zoro # G522936815
product price:Â
$
80.75
/ea
Key Features
Finish
Solid
Material
MDF, Wheels, wire, lock
Height
27 in
Length
15.75 in
Width
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-FC-4-PK
- Zoro #
- G522936815
- UPC #
- 196593995783
- Country of Origin
- China
Dimensions
- Height
- 27 in
- Length
- 15.75 in
- Width
- 15.75 in
Details
- Finish
- Solid
- Material
- MDF, Wheels, wire, lock
- Item
- Filing Cabinet
- Color
- Pink
- Includes
- Filing Cabinet, 2 Drawers
Description
Keep important documents, paperwork, and letters organized and safe with the File Cabinets for Home Office by Lavish Home. This small filing cabinet features 2 storage drawers, deep drawer storage as well as metal rods for hanging letter size file folders (not included), and a lock for keeping your important papers secure. The cabinet with drawers has 4 wheels, so that you can easily move it anywhere around your home or office, making it the perfect addition to your home office essentials. These file cabinets are made of sturdy and durable manufactured wood that come in a variety of colors to match any office style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.