Shop HOMEROOTS
See all product information
Create Account
17in Cream and Black Upholstered Cotton Blend Geometric Bench
Mfr # 376189
Zoro # G223439110
product price:Â $948.99
/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Bench Pattern
Geometric
Style
Contemporary
Seat Material
Upholstery
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376189
- Zoro #
- G223439110
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 55 in
- Size
- 18" x 17" x 55"
- Overall Depth
- 17 in
- Overall Length
- 18 in
Details
- Upholstered
- Yes
- Bench Pattern
- Geometric
- Style
- Contemporary
- Seat Material
- Upholstery
- Nailhead Trim
- No
- Material
- Upholstery
- Leg Material
- Metal
- Leg Color
- Black
- Color
- Cream
- Finish
- Metal
- Bench Type
- Entryway Bench
- Upholstery Color
- Cream
- Hand Crafted
- No
- Upholstery Material
- Cotton Blend
- Weight Capacity
- 300 lbs
- Assembly
- No Assembly Needed
- Item
- Benches
Description
The top, upholstered in cream-toned fabric with a unique geometric pattern, complements the antiqued-nickel toned metal base and adds to the visuals of this stylish bench. This juxtaposition of materials and colors makes accent bench a gorgeous addition to spaces based on the Global Curiosities design style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.