Shop HOMEROOTS
See all product information
Create Account
13in Dark Brown And Clear Glass Standard Display Stand
- Mfr # 364372
- Zoro # G323438280
product price:Â
$
995.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Cabinet Type
Display Stand
Material
Manufactured Wood
Overall Depth
34 in
Mirrored Finish
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 364372
- Zoro #
- G323438280
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 34 in
- Width
- 13 in
- Overall Length
- 31.5 in
- Size
- 31.5" x 13" x 34"
Details
- Shape
- Square
- Cabinet Type
- Display Stand
- Item
- Cabinets
- Material
- Manufactured Wood
- Mirrored Finish
- Yes
- Glass Doors
- No
- Finish
- Natural
- Cabinet Design
- Standard
- Color
- Dark Brown
- Weight Capacity
- 50 lbs
- Cabinet Doors
- No
- Assembly
- No Assembly Needed
- Gloss Finish
- No
- Shelves Included
- No
- Lacquered
- No
- Solid Wood Frame
- No
Description
Add a fashionable storage option to your space with this 13in dark brown and clear glass standard display stand. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.5in H x 13in W x 34in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.