Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Beige and Brown Cotton Throw Pillow with Tassels

  • Mfr # 529254

  • Zoro # G222810866


product price: $59.49
/ea

Key Features

Size
18 x 18 in
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529254
Zoro #
G222810866
UPC #
-
Country of Origin
India

Dimensions

Size
18 x 18 in
Width
18 in
Depth
7 in
Length
18 in

Details

Item
Accent Throw Pillow
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Style
Transitional
Type
Pillow Cover and Insert
Closure Type
Zipper
Color
Beige, Brown
Reversible
No
Material
Cotton
Pattern
Southwestern

Description

This 18-inch beige and brown cotton throw pillow with tassels will add a beautiful decorative accent to your decor. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a beige and brown coloration. Charming decorative tassels give this design texture along with a hand-crafted look and feel. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch h x 18-inch w x 7-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.