Shop HOMEROOTS
See all product information
Create Account
26" X 26" Decorative Sham Pillow
Mfr # 523080
Zoro # G522911133
product price:Â
$
96.79
/ea
Key Features
Width
26 in
Length
26 in
Color
Gray
Antimicrobial
No
Type
Decorative Sham Pillow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523080
- Zoro #
- G522911133
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 26 in
- Depth
- 0.38 in
Details
- Item
- Bed Pillows
- Color
- Gray
- Antimicrobial
- No
- Type
- Decorative Sham Pillow
- Removable Cover
- Yes
- Hypoallergenic
- No
- Washing Instructions
- Yes
- Commercial Use
- No
- Gusseted Edge
- No
- Style
- Transitional
- Cooling Technology
- No
Description
Enhance your bedroom with the 26-inch x 26-inch decorative sham pillow, crafted from soft rayon material in a transitional style. The pillowcase features a cozy jersey knit weave with a luxurious thread count of 200 tc cotton sateen for ultimate comfort. Designed with non-pilling technology, this pillow ensures a pristine look for longer periods. The removable cover allows for easy cleaning and maintenance as it is machine washable, making it convenient for everyday use. Sized perfectly to fit a twin xl bed, this decorative sham pillow adds a touch of elegance to your bedding ensemble without compromising on quality. 26-inch H x 26-inch W x 0.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.