
18" Beige and Gold Striped Cotton Blend Throw Pillow With Fringe
Mfr # 529338
Zoro # G822810792
product price: $68.39
/eaKey Features
Style
Transitional
Material
Cotton Blend
Pattern
Striped
Length
17.72 in
Color
Beige, Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529338
Zoro #
G822810792
UPC #
-
Country of Origin
India
Dimensions
Length
17.72 in
Size
18 x 18 in
Width
17.72 in
Depth
4 in
Details
Style
Transitional
Material
Cotton Blend
Pattern
Striped
Color
Beige, Gold
Reversible
No
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Closure Type
Zipper
Residential/Commerical
Residential
Item
Accent Throw Pillow
Fill Material
Polyfill
Description
The 18-inch beige and gold striped cotton blend throw pillow with fringe is the perfect decorative accessory for your home. This beige and gold hued piece represents quality construction, expertly made from durable cotton blend that is not only long lasting but soft to the touch as well. Fun and decorative fringe add some high end and hand-crafted textural designer touches. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 17.72-inch H x 17.72-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.