Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Beige and White Weave Cotton Throw Pillow With Pom Poms

  • Mfr # 529227

  • Zoro # G722811073


product price: $55.99
/ea

Key Features

Reversible
No
Color
Beige, White
Fill Material
Polyfill
Material
Cotton
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529227
Zoro #
G722811073
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Depth
7 in
Length
18 in
Size
18 x 18 in

Details

Reversible
No
Color
Beige, White
Fill Material
Polyfill
Material
Cotton
Type
Pillow Cover and Insert
Pattern
Weave
Item
Accent Throw Pillow
Residential/Commerical
Residential
Closure Type
Zipper
Style
Transitional
Assembly Required
No Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 18-inch beige and white weave cotton throw pillow with pom poms. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a beige and white coloration. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.