Shop HOMEROOTS
See all product information
20" X 26" Decorative Sham Pillow
Mfr # 523057
Zoro # G622908224
product price:Â $72.59
/eaKey Features
Width
26 in
Length
20 in
Hypoallergenic
No
Style
Transitional
Depth
0.2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 523057
- Zoro #
- G622908224
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 26 in
- Length
- 20 in
- Depth
- 0.2 in
Details
- Item
- Bed Pillows
- Hypoallergenic
- No
- Style
- Transitional
- Color
- Ivory
- Antimicrobial
- No
- Commercial Use
- No
- Washing Instructions
- Yes
- Removable Cover
- Yes
- Cooling Technology
- No
- Gusseted Edge
- No
- Type
- Decorative Sham Pillow
Description
Elevate the comfort of your bed with the 20-inch x 26-inch decorative sham pillow, crafted from muslin weave cotton sateen with a thread count of 200 tc. Featuring a non-pilling design, this pillow is adorned with intricate embroidery for a touch of sophistication. The removable cover allows for easy cleaning, making it convenient for everyday use. Designed in a transitional style, this pillow adds a subtle charm to your bedroom decor. The cotton slub material offers a soft and cozy feel, while the warp and weft combination of 40s and reed and picks of 126 and 76 ensure durability and quality. Machine washable for your convenience, this decorative sham pillow combines style with practicality for a relaxing night's sleep. 20-inch H x 26-inch W x 0.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.